Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB2346819

MPN #: 9538-036000

Bradley Corporation 36" Shower Curtain Rod, Stainless Steel - 9538-036000

Product Description
Bradley Shower Rod. Heavy duty Shower Curtain Rod 18 gauge stainless steel tubing, seamless construction. 36in. length. 1in. diameter stainless steel tubing, seamless construction with exposed surfaces in architectural satin finish. Concealed Flange. 3-1/8in. polypropylene flanges. Shower rod support sleeves formed with flange as one piece. 22 gauge stainless steel escutcheons. One-piece drawn construction with exposed surfaces in architectural satin finish. Snap over flanges to conceal mounting screws. Satin Finish.

PRICE
$50.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth2-1/2 in
Height3-1/4 in
Weight2 lbs

Product Details

StyleConcealed
TypeShower Rod
MaterialStainless Steel
DescriptionShower Curtain Rod
ColorSilver
Manufacturers Part Number9538-036000
BrandBradley Corporation