Leisure Craft 36" Square Bar Height Pedestal Table, Perforated Metal Portable, 40"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 36-inch Square Perforated Pedestal Table is proudly Made in the USA and designed for durability, style, and functionality in any commercial or outdoor setting. Perfect for seating up to four people, this table features a 36-inch by 36-inch perforated metal top crafted from heavy-duty 11-gauge steel for exceptional strength and long-term performance. The cast-iron pedestal base, available in two heights - 30 inches for standard dining and 40 inches for bar seating - provides superior stability and versatility. For added convenience, the table includes a 1¾-inch umbrella hole with locking knob, making it ideal for shaded outdoor dining. Finished with a thermoplastic coating in a variety of vibrant color options, this table combines weather resistance with visual appeal, making it perfect for restaurants, patios, cafés, and high-traffic environments. Complete your setup by pairing it with our C1-PERF chairs for dining height or C2-PERF chairs for bar height.
PRICE
$899.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 36 in |
| Height | 40 in |
| Weight | 105 lbs |
Product Details
| Assembly Required | Yes |
| Type | Bar Height Table |
| Frame Color Family | Black |
| Color | White |
| Table Top Color Family | Beige |
| Table Top Material | Perforated Metal |
| Frame Material | Steel |
| Leg Type | Pedestal with 5 Star Base |
| Manufacturers Part Number | SQ36TAB40-BEIGE |
| Collection | Perforated Metal Collection |
| Shape | Square |
| Brand | Leisure Craft |