SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36"W Corner Desk Cherry

Shown With Optional Keyboard Tray

Interion® 36"W Corner Desk Cherry

Item #: WB240267CH

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Cherry
  • Gray
  • Walnut
  • Mahogany

Cherry

Frequently Purchased Together

  • Interion® 36"W Corner Desk Cherry
  • Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

    $15.50

  • Global Industrial™ Low Profile Adjustable Keyboard Tray, 20-1/8"W x 11"D, Black

    $129.95

  • Global Industrial™ Mouse Tray, 8"W x 8"D, 360° Rotation, Black, 1/Pack

    $53.95

Price: $303.95

Save $15.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® 60" Desk Cherry

Interion® 60" Desk Cherry

Interion® Hanging Shelf For 36"W Panel - Black

Interion® Hanging Shelf For 36"W Panel - Black

Interion® 60" Desk, Gray, Unassembled

Interion® 60" Desk, Gray, Unassembled

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® 48"W Desk - Cherry

Interion® 48"W Desk - Cherry

Interion® 36"W Left Handed Return Table, Gray

Interion® 36"W Left Handed Return Table, Gray

Interion® 72" Desk Gray

Interion® 72" Desk Gray

Interion® 36"W Left Handed Return Table, Cherry

Interion® 36"W Left Handed Return Table, Cherry

Interion® 36"W Right Handed Return Table, Cherry

Interion® 36"W Right Handed Return Table, Cherry

Interion® 36" Desk Gray

Interion® 36" Desk Gray

Interion® 36" Desk Cherry

Interion® 36" Desk Cherry

Interion® Caster Kit For Pedestal File (Set Of 4)

Interion® Caster Kit For Pedestal File (Set Of 4)

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® OFFICE PARTITION FURNITURE
Curved Corner Desk
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on Black finished steel frame. Corner desk has a curved front that is ideal for comfort in corner placement applications. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk includes modesty panel and adjustable leveling glides. Purchase with Optional Bridge, Return or Peninsula to create L & U-shaped workstation. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 36 in
  • Width 36 in
  • Height 30 in

Product Details

  • Description 36" Corner Desk
  • Assembly Required Yes
  • Type Corner Desk
  • Top Material Laminate
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Series Interion
  • Manufacturers Part Number 240267CH
  • Top Color Family Cherry
  • Frame Material Steel
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DONNA

    Date: April 12, 2022

    Great
    Your review:
    It is just as expected made well sturdy and it looks good I love it
  • Reviewer: Anonymous

    Date: March 20, 2014

    Owner
    Your review:
    Excellent product assembly was simple and quick
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36"W Corner Desk Cherry

Interion® 36"W Corner Desk Cherry

Item #: WB240267CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Interion® 36"W Corner Desk Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant