Global Industrial
Model # :WB390205
Global Industrial™ 36 Inch Wide Reel Mount Rack
|
Questions & Answers (0)
Product Description
✓ Built to hold up to 3 axles each
✓ 6 levels that adjust on 1-1/2" centers
✓ Tool-free level adjustment
Store spools and spools of material with the Global Industrial™ 36" Wide Reel Mount Rack. This sturdy steel reel rack has 6 levels that adjust on 1-1/2" centers and can hold up to 3 axles each. This model includes three 1/2" diameter axles and three 3/4" diameter axles for larger reels. Additional axle kits sold separately. Can be customized to hold a total of 18 axles. Boltless construction provides easy assembly and tool free level adjustment. Secure to wall or floor for maximum stability. Chip resistant baked enamel finish. 1/2" dia. Axle holds 45 lbs (max), 3/4" dia. Axle holds 90 lbs (max).
✓ 6 levels that adjust on 1-1/2" centers
✓ Tool-free level adjustment
Store spools and spools of material with the Global Industrial™ 36" Wide Reel Mount Rack. This sturdy steel reel rack has 6 levels that adjust on 1-1/2" centers and can hold up to 3 axles each. This model includes three 1/2" diameter axles and three 3/4" diameter axles for larger reels. Additional axle kits sold separately. Can be customized to hold a total of 18 axles. Boltless construction provides easy assembly and tool free level adjustment. Secure to wall or floor for maximum stability. Chip resistant baked enamel finish. 1/2" dia. Axle holds 45 lbs (max), 3/4" dia. Axle holds 90 lbs (max).
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 84 in |
| Weight Capacity | 1,588 lbs |
| Weight | 104 lbs |
| Level Weight Capacity | 270 lbs |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 390205 |
| Number of Levels | 6 |
| Brand | Global Industrial |