Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB68914

Global Industrial™ Cardboard Corrugated Boxes, 36"L x 14"W x 10"H, Kraft - Pkg Qty 15

Product Description
Cardboard Corrugated Boxes 36" x 14" x 10" 200#/ECT-32 - 15 Pack

Quality standard strength industrial Corrugated Boxes.

  • Manufactured from 200#/ECT-32 kraft corrugated
  • Corrugated boxes are recyclable
  • Cartons are sold in bundle quantities of 15 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.

PRICE
$66.90  Sold in packages of 15 / $4.46 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
66.90
Buy 3 pkgs - 4 pkgs
63.45Save $3.45 (5%)
Buy 5+ pkgs
61.50Save $5.40 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length36 in
Inside Width14 in
Inside Height10 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity15
Manufacturers Part NumberB68914
BrandGlobal Industrial