Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69358

Global Industrial™ HD Double Wall Cardboard Corrugated Boxes, 36"L x 22"W x 22"H, Kraft - Pkg Qty 5

Product Description
Heavy-Duty Double Wall Cardboard Corrugated Boxes 36" x 22" x 22" 350#/ECT-51 - 5 Pack

Use these large "EH" cartons to consolidate multiple piece shipments.

  • Protects bulky, hard to pack, irregularly shaped items
  • Manufactured from 350#/ECT-51 double wall kraft corrugated
  • Sold in bundle quantities of 5
  • EH Container.

For help selecting the right box, click the BROCHURE tab below.

PRICE
$112.50  Sold in packages of 5 / $22.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
112.50
Buy 3 pkgs - 4 pkgs
106.25Save $6.25 (6%)
Buy 5+ pkgs
103.75Save $8.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width22 in
Height22 in
Inside Length36 in
Inside Width22 in
Inside Height22 in
Weight Capacity101 - 120 lbs

Product Details

Box StyleFull Overlap
ColorKraft
Strength350# / ECT-51
RecyclableYes
MaterialCorrugate
Wall TypeDouble
Package Quantity5
Manufacturers Part NumberB69358
BrandGlobal Industrial