Non Reflective vinyl with plastic corner pockets, flexible fiberglass frame assembly, anti kiting strap- 36" - Be Prepared to Stop
VizCon TrafFix Devices 36" X 36" Non reflective Roll-Up Vinyl Sign, BE PREPARED TO STOP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 4.5 in |
| Height | 4.5 in |
| Weight | 5 lbs |
| Reflective | No |
| Size | 36x36 |
Product Details
| Assembly Required | Yes |
| Sheeting | None |
| Sign Legend | Be Prepared To Stop |
| Type | Roll Up Sign |
| Display | BE PREPARED TO STOP |
| Color | Orange |
| Style | Non-Reflective |
| Message | BE PREPARED TO STOP |
| Material | Vinyl |
| Description | Roll Up Non-Reflective Sign |
| Package Quantity | 1 |
| Legend Heading | Warning |
| Manufacturers Part Number | 26036-EV-HF- BPTS |
| Accepts Barricade Light | No |
| Shape | Square |
| Brand | Vizcon Traffix Devices |
Compliance & Certifications
| Certifications | MASH Tested, Passed And Eligible |