24" X 24" true red reinforced 10.0 oz. /sq. yd vinyl flag. Red/orange with 3/4" X 36" wood staff
VizCon TrafFix Devices Reinforced Safety Flag, True Red, 24''x24''
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.75
19
19
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 24 in |
| Weight | 0.5 |
| Wood Staff Length | 36 in |
| Flag Height | 24" |
| Flag Width | 24" |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Type | Flag |
| Flag Color Family | Red |
| Tape Color Family | No |
| Color | Red |
| Flag Shape | Rectangular |
| For Use With | Signs |
| Flag Material | Vinyl |
| Material | Staff - Wood |
| Description | Reinforced Safety Flag |
| Package Quantity | 1 |
| Manufacturers Part Number | 24024-FFR |
| Accepts Barricade Light | No |
| Shape | Square |
| Brand | Vizcon Traffix Devices |