Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228411

MPN #: FE3642

Mighty Line® 36" x 42" Fire Extinguisher Instructions Floor Sign,

Product Description
Mighty Line®Floor Marking DO NOT BLOCK FIRE EXTINGUISHER. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® Floor Signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety. This floor sign is 36"x42" wide. 30 MILS Thick

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42
Height42
Thickness30 mil
Diameter36 in

Product Details

Sign ShapeRectangle
Sign LegendFire Extinguisher
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberFE3642
BrandMighty Line