Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB69165

Global Industrial™ Side Loading Cardboard Corrugated Boxes, 36"L x 5"W x 42"H, Kraft - Pkg Qty 5

Product Description
Side Loading Cardboard Corrugated Boxes 36" x 5" x 42" 275#/ECT-44 - 5 Pack

These cartons open along the ends for easy insertion of frames, mirrors and other flat products.

  • Designed with full overlap (FOL) flaps for added protection
  • Manufactured from 275#/ECT-44 kraft corrugated
  • 4.4 cubic foot capacity
  • Boxes are sold in bundle quantities of 5 and ship flat to save on storage space and shipping

For help selecting the right box, click the BROCHURE tab below.
PRICE
$52.50  Sold in packages of 5 / $10.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
52.50
Buy 3 pkgs - 4 pkgs
51.25Save $1.25 (2%)
Buy 5+ pkgs
48.50Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length36 in
Inside Width5 in
Inside Height42 in
Weight Capacity66 - 95 lbs

Product Details

TypeSide Loading Boxes
Box StyleFull Overlap
ColorKraft
For Use WithLarge Picture Frame
Strength275# / ECT-44
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity5
Manufacturers Part NumberB69165
BrandGlobal Industrial