- 4B horizontal mailboxes are U.S.P.S. approved for replacement and/or retrofit installations
- Manufactured by Salsbury Industries to USPS-STD-4B Specifications
- Ideal for apartments, condominiums, commercial buildings and residential developments
- Made entirely of aluminum
- Doors include a 5 pin cylinder cam lock (with 2 keys)
- One mailbox opening is required for a master postal lock (installed by the U.S.P.S.) and cannot be used for mail distribution
- Front loading door panel swings on a continuous hinge
- Include factory installed 3/4" W x 1/4" D trim and a solid rear cover
- Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936
Salsbury 3600 4B+ Horizontal Mailbox, 14 B Doors (13 Usable), Front Loading, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,015.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/4 in |
| Depth | 16-1/2 in |
| Height | 40-3/4 in |
| Weight | 85 lbs |
Product Details
| Assembly Required | No |
| Lock Type | 5 Pin Cam Lock |
| Type | Front Loading Master Access |
| Color | Aluminum |
| Series | 3600 |
| Style | Horizontal Front USPS Access |
| Material | Aluminum |
| Number of Compartments | 13 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3614AFU |
| Access Type | Front Loading |
| Number of Mailboxes | 13 |
| Brand | Salsbury |
Warranty
| Warranty | 5 yr |