x

Take 15% off your entire order!

Offer applied at checkout

J.W. Winco, 36010 Push-Pull Toggle Clamp, JW-36010, 800 Lb Cap, Sheet Metal Steel

J.W. Winco, 36010 Push-Pull Toggle Clamp, JW-36010, 800 Lb Cap, Sheet Metal Steel

Item #: WBB1171993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco, 36010 Push-Pull Toggle Clamp, JW-36010, 800 Lb Cap, Sheet Metal Steel

Features:
  • Heavy gage sheet metal steel
  • Zinc plated
  • Red vinyl hand grip
  • Ground and oiled plunger shaft
  • Plunger travel 1 5/8"
  • 3/8-16 hex head Zinc plated steel spindle Assembly included

  • DESCRIPTION Toggle Clamp
  • WEIGHT LBS 1.76
  • MATERIAL Sheet Metal Steel
  • BRAND J.W. Winco
  • BASE TYPE Horizontal
  • STYLE Push-Pull
  • MANUFACTURERS PART NUMBER JW-36010
  • MAX HOLDING CAPACITY 800 lbs
  • SERIES 36010
  • TYPE Standard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

J.W. Winco, 36202 Push-Pull Toggle Clamp, JW-36224, 700 Lb Cap, Sheet Metal Steel

Item #: B1172013

Not Yet Rated

Usually ships in 1 to 4 days

$38.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco, 36010 Push-Pull Toggle Clamp, JW-36010, 800 Lb Cap, Sheet Metal Steel

J.W. Winco, 36010 Push-Pull Toggle Clamp, JW-36010, 800 Lb Cap, Sheet Metal Steel

Item #: WBB1171993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant