Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797696

MPN #: 3675

80/20 3675 Slide-In Economy T-Nut

Product Description
80/20 3675 Slide-In Economy T-Nut

Features:
  • Loads from the profile end only
  • Available in stainless steel or carbon steel,black or bright zinc-plated
  • Threaded Pilot Projection provides more thread, adding strength tothe fastener
  • Position the projection down in the T-slot to avoidcrashing and an uneven connection


PRICE
$1.10

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8
Width7/16 in
Height1/8 in
Dimension A0.443
Thread1/4-20 in
Dimension B1

Product Details

TypeSlide-In Economy T-Nut
Series10 Series
Finish TypeStainless
MaterialStainless Steel
DescriptionT-Nut
Manufacturers Part Number3675
Brand80/20 Inc