Wood Designs™ 36"H Double Storage Island
Write a Review
|
Questions & Answers (0)
Product Description
GREENGUARD® Gold certified. Provides teachers & children with plenty of shelf storage space that is conveniently accessible from both sides. Can be used as a convenient room divider. Constructed from 100% Plywood, and coated with our exclusive Tuff-Gloss UV finish. Fully rounded corners and edges for maximum safety. 38"H x 48"W x 29"D. Fully assembled on locking casters. Lifetime warranty. Made in the U.S.A.
PRICE
$1,025.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 29 in |
| Height | 38 in |
Product Details
| Type | Classroom Storage |
| Number of Adjustable Shelves | 0 |
| Frame Color Family | Natural |
| Style | Storage Unit |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Mobile or Stationary | Mobile |
| Material | Wood |
| Construction Type | Assembled |
| Description | Double Storage Island |
| Number of Compartments | 16 |
| Manufacturers Part Number | WD62700 |
| Number of Fixed Shelves | 3 |
| Base Type | Mobile |
| Brand | Wood Designs |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD® Children & Schools Certified |