Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252470BBK

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $30.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $29.95

Price: $754.00

$125.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 36" 4-Drawer Premium Lateral File Cabinet, Black

Interion® 36" 4-Drawer Premium Lateral File Cabinet, Black

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® 48"W Desk - Gray

Interion® 48"W Desk - Gray

Interion® 36" Desk Gray

Interion® 36" Desk Gray

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Table Top Connector Bracket, 23-5/8"L x 3-1/8"W x 3-1/8"D

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

Interion® Office Desk with 3 Drawers - 48" x 24" - Gray

Interion® 2 Drawer Pedestal File/File - Black

Interion® 2 Drawer Pedestal File/File - Black

Interion® 48"W Left Handed Return Table - Cherry

Interion® 48"W Left Handed Return Table - Cherry

Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Interion® 30" 2-Drawer Lateral File Cabinet, Charcoal

Interion® 36" Premium Lateral File Cabinet 5 Drawer Black

Interion® 36" Premium Lateral File Cabinet 5 Drawer Black

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

INTERION® PREMIUM LATERAL FILE
4 Drawer Cabinet
Premium lateral file cabinets keep paperwork organized. Made using durable steel with a chip and scratch resistant powder coat finish. Drawers feature ball bearing slides for full drawer extension that allows complete access to documents. Drawers include depth adjustable hang rails and front-to-back bars. Depth adjustable hand rails accept both letter and legal sized folders. Front to back bars convert each side-to-side drawer into 2 rows of front-to-back filing. Central locking system with keys secures all drawers. Anti-tip mechanism permits one drawer open at a time. Includes adjustable leveling feet for uneven surfaces. Recessed handles provide a catch-free surface. Measures 18"D. Brand is Interion® By Global Industrial. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in
  • Width 36 in
  • Height 52 in

Product Details

  • Construction Type Assembled
  • Top Material Steel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Number of File Drawers 4
  • Warranty 1 yr
  • Manufacturers Part Number 252470BBK
  • Top Color Family Black
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I am in need of 3 extra hang rials for this model file cabinet. Do you sell just the hang rails?

    Question Asked By: April 09, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, April 09, 2012

      We do not offer the hang rails individually.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Interion® 36" Premium Lateral File Cabinet 4 Drawer Black

Item #: WB252470BBK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Interion® 36" Premium Lateral File Cabinet 4 Drawer Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant