Just the right size for smaller displays & accessories. 2" square satin chrome steel. Includes (4) adjustable levelers.
36"L x 24"W x 24"H Medium Display Table - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$385.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 24 in |
Product Details
| Type | Medium Display Table |
| Class | Display Tables |
| Finish | Satin Chrome |
| Line | Fixtures |
| Description | Display Table |
| Color | Satin Chrome |
| Manufacturers Part Number | T505SC-H |
| Brand | Econoco |