Ideal height for featured items - 42" overall floor to top. 2" square satin chrome steel tubing. 3/4" thick MDF/Melamine top in hard rock maple finish.
24"L x 24"W x 42"H Pedestal Table - Satin Chrome
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 42 in |
Product Details
| Type | Pedestal Table |
| Class | Display Tables |
| Finish | Satin Chrome |
| Line | Fixtures |
| Description | Pedestal Table |
| Color | Satin Chrome |
| Manufacturers Part Number | T504SC-H |
| Brand | Econoco |