Features
- PVC Large Flow Piston Pump dispenses 36 oz. per stroke, which equates to 4 strokes per gallon.
- Included: 2" NPT bung adapter and 54" PE discharge hose.
Weights & Dimensions
| Length | 48-1/4 in |
| Width | 2-1/2 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
| Suction Tube Dimension | 43 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 0.9 in |
| Diameter | 1-1/2 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Piston |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Polyethylene |
| Wetted Material | Polyethylene |
| Manufacturers Part Number | 7036 |
| Pump Type | Piston |
| Dispensing Rate | 36 oz. per Stroke |
| Dispensing Rate Per Stroke | 16 to 40 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |