Action Pump FDA Food Grade 15 Gallon Double Action Drum Pump EZ-15
|
Questions & Answers (0)
Product Description
Two fingers on the handle is all the energy required to pump viscous fluids, harsh acids or alkali cleaning chemicals. The unique patented pumping principle means no parts that wear. Constructed from Polypropylene and Polyethylene, this pump is resistant to a wide range of acid, alkaline, caustic, and chlorine based chemicals, oils, crop chemicals, diesel and liquid fertilizers. Not to be used with strong solvents, highly flammable liquids or for pumping petrol (gasoline). High volume delivery at low pressure makes pumping chemicals safer. Double action means you get delivery on both the up and down stroke. No wearing parts. Shown with optional storage bottle.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 7-1/2 in |
| Height | 7 in |
| Weight | 5 lbs |
| Suction Tube Dimension | 30 in |
| Thread | 2 NPT (Male) & 2 Buttress (Male) in |
| Discharge Spout Diameter | 0.8 in |
| Diameter | 1-3/4 in |
Product Details
| Assembly Required | No |
| Power | Manual |
| Type | Double Action |
| Body Material | Polyethylene |
| Stroke/Gpm/Revolution | Stroke |
| Temperature Range | 40 to 140 °F |
| Style | 15 Gallon |
| Material | Polyethylene & Polypropylene |
| Manufacturers Part Number | EZ-15 |
| Pump Type | Piston |
| Dispensing Rate | 15 oz. per Stroke |
| Dispensing Rate Per Stroke | 9 to 15 Oz. Per Stroke |
| Product Type | Pump |
| Brand | Action Pump |