Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB249627

MPN #: ASP-36

ASP-36 Adjustable Height Step Stand, Carbon Steel 36"W x 24"L

Product Description
Adjustable height step stands provide convenient work platforms for hard-to-reach spaces. Step stands help bring the worker up to the optimum working height. Serrated surface provides maximum traction even in wet applications. Durable welded construction offers 500 lb. capacity. Legs are independently adjustable. Step rise is fixed at 7""H. Individual step depth is 12"". First step is height adjustable from 6" to 8-1/4"". Second step is adjustable from 13" to 15-1/4". Steel with safety yellow powder coat finish.

PRICE
$279.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width36 in
Weight Capacity500 lbs
Weight49 lbs

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps2
MaterialSteel
ColorYellow
Manufacturers Part NumberASP-36
BrandVestil