Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3248047

MPN #: ASP-72-HR

Vestil™ 2-Step Steel Adjustable Stand with Handrails, 22-7/8"L x 74-11/16"W x 45-1/4"H, Yellow

Product Description
The adjustable step-mate stand can be used as either a comfortable worker platform or a semi-permanent step. Step angle is maintained at a stable 30 degrees. Built of powder coated welded steel with schedule 40 steel handrails.

Features:
  • Independently adjustable height legs
  • Handrails included for user stability
  • Each leg fitted with rubber tip for better grip and traction
  • Serrated step surface provides excellent traction


PRICE
$665.00

1
1
Expected on or around 11/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-7/8 in
Width74-11/16 in
Height45-1/4 in
Weight Capacity500
Weight141.5
Height to Top Step/Platform15-1/4 in

Product Details

Assembly RequiredYes
TypeAdjustable Step Stand
Number of Steps2
ColorYellow
MaterialSteel
Package Quantity1
Manufacturers Part NumberASP-72-HR
BrandVestil