Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205527

Global Industrial™ Cardboard Corrugated Boxes, 36"L x 20"W x 15"H, Kraft - Pkg Qty 10

Product Description
Cardboard Corrugated Boxes 36" x 20" x 15" 200#/ECT-32 - 10 Pack

Used in garment industry for shipping and storing clothing.

  • Pack clothing with or without hangers
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Used in the garment industry for shipping and storing clothing
  • Corrugated boxes are recyclable
  • Sold and shipped in flat bundle quantities of 10

For help selecting the right box, click the BROCHURE tab below.

PRICE
$94.00  Sold in packages of 10 / $9.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
94.00
Buy 2 pkgs
90.00Save $4.00 (4%)
Buy 3+ pkgs
87.00Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length36 in
Inside Width20 in
Inside Height15 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity10
Manufacturers Part NumberB2205527
BrandGlobal Industrial