Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2205531

Global Industrial™ Flat Wardrobe Boxes, 36"L x 21"W x 20"H, Kraft - Pkg Qty 5

Product Description
The smaller depths on these cartons provide an ideal fit for shallow products.

Features:
  • Perfect for shipping apparel, books, picture frames, artwork, mirrors and clothing
  • Boxes are manufactured from 200#/ECT-32 corrugated kraft
  • Cartons are sold in bundle quantities of 5 and shipped flat to save on storage space and shipping
  • The dimensions provided are the inside dimensions of the product
  • Clothing hangs on a metal bar available separately. Global # WBB39937, WBB2206173, B2206172
  • Global # WBB2205532 and WBB2205531 hold clothes in box while still on their hangers.

For help selecting the right box, click the BROCHURE tab below.

PRICE
$45.50  Sold in packages of 5 / $9.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
45.50
Buy 2 pkgs - 5 pkgs
43.00Save $2.50 (5%)
Buy 6+ pkgs
42.00Save $3.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
MaterialCorrugate
Wall TypeSingle
Package Quantity5
ColorKraft
Manufacturers Part NumberB2205531
Strength200# / ECT-32
BrandGlobal Industrial
RecyclableYes