Take 15% off your entire order!

Offer applied at checkout

37"D Roll File Storage Tube - 18 Tube (Qty. 2)

37"D Roll File Storage Tube - 18 Tube (Qty. 2)

Item #: WBB197595

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $213.95

Save $10.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

37"D Roll File Storage Tube - 18 Tube (Qty. 2)

Penny-wise filing is possible with the Tube-Stor KD roll file. Great for long-term or short-term storage, the Tube-Stor will accommodate your filing needs with sturdy and economic design that allows you to stack your files. You can also store multiple size documents in the same file with built-in tube length adjuster tabs that extend to 24", 30", and 36". The Tub-Stor roll file is the perfect low-cost system for storage.

Made in the USA.

  • BRAND Safco
  • MANUFACTURERS PART NUMBER 3094
  • WIDTH INCHES 23-1/2
  • DEPTH INCHES 37
  • HEIGHT INCHES 11-1/2
  • COMPARTMENT SIZE INCHES 3-3/4 x 3-3/4
  • MINIMUM WIDTH INCHES 23-1/2
  • MINIMUM DEPTH INCHES 37
  • MINIMUM HEIGHT INCHES 11-1/2
  • MAXIMUM WIDTH INCHES 23-1/2
  • MAXIMUM DEPTH INCHES 37
  • MAXIMUM HEIGHT INCHES 37561
  • WEIGHT LBS 11
  • COLOR FINISH White
  • COLOR FAMILY White
  • CONSTRUCTION Corrugated Cardboard
  • NUMBER OF COMPARTMENTS 18
  • ASSEMBLY Unassembled
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
37"D Roll File Storage Tube - 18 Tube (Qty. 2)

37"D Roll File Storage Tube - 18 Tube (Qty. 2)

Item #: WBB197595

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant