- Recessed Mounted 4C Horizontal Mailboxes are U.S.P.S. Approved
- Manufactured by Salsbury Industries to USPS-STD-4C Specifications
- Ideal for apartments, commercial buildings and residential developments
- Required for new construction and major renovations
- For indoor or outdoor use
- Constructed of heavy duty aluminum and stainless steel hardware
- Doors include a heavy duty cam lock with a dust/rain shield and 3 keys
- MB1 doors are 3-1/4" H x 13-1/4" W, MB2 doors are 6-3/4" H x 13-1/4" W, MB3 doors are 10-1/4" H x 13-1/4" W and MB4 doors are 13-3/4" H x 13-1/4" W
- U.S.P.S. standard 4C requires a minimum of 1 parcel locker for every 5 tenant compartments
- Parcel lockers must be a minimum of 15" H to meet the 1:5 ratio. Once this ratio has been met, smaller parcel lockers may also be added
- Outgoing mail compartment / carrier access door includes the U.S.P.S. master lock access door (lock installed by the U.S.P.S.) and cannot be used for mail distribution
- Outgoing mail compartment includes a 10-3/4" W x 3/4" H mail slot and weather protection hood
- Include factory installed 3/4" W x 1/4" D trim and a solid rear cover
- Include a 4C horizontal mailbox connector kit to easily connect multiple recessed mounted 4C horizontal mailbox units (hardware included)
- ADA height compliant units available - ADA compliance guidelines
- Salsbury Industries is an ISO 9001:2015 certified company and has excelled in the field of manufacturing since 1936
Salsbury 3700 4C Horizontal Mailbox, 15 Doors, 3 Parcel Lockers, Front Loading, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,950.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31-1/8 in |
| Depth | 16-1/2 in |
| Height | 57-1/8 in |
| Weight | 165 lbs |
| Mailbox Dimensions (W x D x H) | 31-1/8" x 16-1/2" x 57-1/8" |
Product Details
| Assembly Required | No |
| Lock Type | Cam-Lock with Hook |
| Type | Front Loading Master Access |
| Color | Aluminum |
| Series | 3700 |
| Style | Horizontal Front USPS Access |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Number of Compartments | 18 |
| Package Quantity | 1 |
| Manufacturers Part Number | 3716D-15AFU |
| Number of Parcel Boxes | 3 |
| Access Type | Front Loading |
| Number of Mailboxes | 15 |
| Brand | Salsbury |
Warranty
| Warranty | 5 yr |