- 4B+ horizontal mailboxes are U.S.P.S. approved ONLY for replacement and/or retrofit installations
- For new installation and/or renovations, replacement to a different location, refer 4C Horizontal Mailboxes
- Manufactured by Industries to USPS-STD-4B+ Specifications
- Ideal for apartments, condominiums, commercial buildings and residential developments
- Made entirely of aluminum
- Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
- Available in "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H)
- Units with standard "A" size doors are available in 3, 4 or 5 doors wide and 5, 6 or 7 doors high
- Units with larger "B" size doors are available in 2 doors wide and 5, 6 or 7 doors high
- Doors include a 5 pin cylinder cam lock (with 2 keys)
- One mailbox opening is required for a master postal lock (installed by the U.S.P.S.) and cannot be used for mail distribution
- Front loading door panel swings on a continuous hinge
- Include factory installed 3/4" W x 1/4" D trim and a solid rear cover
4B+ Horizontal Mailbox, 18 A Doors (17 usable), Front Loading, Aluminum, USPS Access
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$2,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-3/4 in |
| Depth | 16-1/2 in |
| Height | 35-1/4 in |
| Weight | 60 lbs |
| Mailbox Dimensions (W x D x H) | 6-1/2" x 15-1/2" x 5-1/4" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Differently |
| Type | Front Loading Master Access |
| Color | Silver |
| Series | 3600 |
| Style | Horizontal |
| Mounting Location | Recessed Wall Mounted |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | 3618AFU |
| Access Type | USPS |
| Number of Mailboxes | 18 (17 Usable) |
| Brand | Salsbury |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | USPS-STD-4B+ for Replacement |