3M Scotch® 375 Machine Length Carton Sealing Tape 3" x 1000 Yds. 3.1 Mil Clear - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M Scotch® 375 Machine Length Carton Sealing Tape 3" x 1000 Yds. 3.1 Mil Clear
Scotch® Box Sealing Tape 375, the very best performer in the Scotch® brand packaging tape line, securely closes a wide variety of boxes and cartons, including those with high recycled content. The polypropylene backing resists abrasion, moisture, chemicals and scuffing to hold strong throughout the shipping process. Conformable backing flexes under stress for a tight seal.
his tape works well on most materials, including over-packed and under-packed cartons and those with high recycled content weighing up to 100 lbs. Scotch® Box Sealing Tape 375 features a polypropylene film backing with pressure-sensitive hot melt rubber resin adhesive. Meets CID A-A-1684B and ASTM D5486 Type III and is considered water-resistant as per ASTM D5570. The tape's high strength combined with its quick stick and resistance to splitting or tearing makes it popular for overseas and export shipping. The tape can be applied with a portable hand-held dispenser or stationary definite length dispenser.
To order a Skid Lot choose WBB2219899.
Scotch® Box Sealing Tape 375, the very best performer in the Scotch® brand packaging tape line, securely closes a wide variety of boxes and cartons, including those with high recycled content. The polypropylene backing resists abrasion, moisture, chemicals and scuffing to hold strong throughout the shipping process. Conformable backing flexes under stress for a tight seal.
his tape works well on most materials, including over-packed and under-packed cartons and those with high recycled content weighing up to 100 lbs. Scotch® Box Sealing Tape 375 features a polypropylene film backing with pressure-sensitive hot melt rubber resin adhesive. Meets CID A-A-1684B and ASTM D5486 Type III and is considered water-resistant as per ASTM D5570. The tape's high strength combined with its quick stick and resistance to splitting or tearing makes it popular for overseas and export shipping. The tape can be applied with a portable hand-held dispenser or stationary definite length dispenser.
To order a Skid Lot choose WBB2219899.
PRICE
$9,322.00 Sold in packages of 20 / $466.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 914 yd |
| Width | 72 mm |
| Thickness | 3.1 mil |
| Tensile Strength | 35 lb/in |
| Core Size | 3 in |
Product Details
| Type | Packaging Tape |
| Rolls per Case | 4 |
| Color | Clear |
| Series | 375 |
| Application Temperature Range | 32° - 50°F °F |
| Material | Polypropylene |
| Description | Machine Length Tape |
| Manufacturers Part Number | 7000001199 |
| Percent Elongation | 160 % |
| Brand | Scotch |