Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB513505

MPN #: 12975

375 Piece Metric Set Screw Assortment - Made In USA

Product Description
High grade alloy steel metric set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop tool room or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. 375 Piece Metric Set Screw Assortment contains 25 pieces each of: M3 x 0.5mm by 3mm, 6mm, and 10mm; M4 x 0.7mm by 4mm, 6mm, and 10mm; M5 x 0.8mm by 5mm, 8mm, and 12mm; M6 x 1.0mm by 6mm, 8mm, and 10mm; and M8 x 1.25mm by 8mm, 12mm, and 16mm.

PRICE
$129.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
HeadSocket

Product Details

TypeSet Screw Assortment
Number of Pieces375
Country of OriginMade in USA
FinishAlloy Steel
MaterialAlloy Steel
Package Quantity375
Number of Items15
Manufacturers Part Number12975
Container MaterialPlastic
BrandPrecision Brand