Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
United Abrasives-Sait

Model # :WBB2233918

MPN #: 37515

United Abrasives - Sait 37515 Hook and Loop Disc 5" Dia. 80 Grit Aluminum Oxide - Pkg Qty 50

Product Description
Premium stearated aluminum oxide grain - for dry use only. Excels on painted and primed surfaces. Fast removal rates for fine finishing of auto body, wood, metal, and marine applications. Premium stearate coating and open coat structure lubricates and prevents loading.

PRICE
$47.00  Sold in packages of 50 / $0.94 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Series4S
Manufacturers Part Number37515
Disc TypeHook & Loop Disc
For Use WithPaint, Metal, Aluminum, Wood
Grit80
GradeMedium
Tool CompatibilityDisc Sanders
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait