Dynabrade 3" P3000 Grit Sanding Disc, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
Dynasoft Ultra Flexible, High Durability precision coated film abrasive are the ideal choice for generating a smooth defect free finish without deep scratches. It follows surface contours and can generate a flawless finish without unevenness. Designed as a non-loading clog free dry sanding product it is completely waterproof and can also be used with a water mist if desired. DynaCut DynaSoft Premium Film Hook and Loop Discs are now available 3", 5" and 6" diameters, vacuum and non-vacuum configuration in grits P1200, P1500, P2000 and P3000
PRICE
$64.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 3 in |
| Height | 0.01 in |
| Pad Size | 3 in |
| Diameter | 3 in |
Product Details
| RPM | 3000 rpm |
| Color | Blue |
| Tool Compatibility | Orbital Disc Sanders |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | Yes |
| Package Quantity | 50 |
| Manufacturers Part Number | 79825 |
| Grade | Micro Finishing |
| Abrasive Material | Aluminum Oxide |
| Brand | Dynabrade |