NestaFlex® 24"W Polymer Skate Wheel Conveyor, Portable & Expandable, 3'7" to 12'2"L
Write a Review
|
Questions & Answers (0)
Product Description
NestaFlex® Conveyors improve Efficiency, provide Optimal Utility, and lower Handling Costs.
Each Flexible Conveyor includes a retractable package stop, one set of couplers, and adjustable legs with heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended. An improved notched Square Tube Leg Frame design offers a significant increase of structural integrity.
Each Flexible Conveyor includes a retractable package stop, one set of couplers, and adjustable legs with heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended. An improved notched Square Tube Leg Frame design offers a significant increase of structural integrity.
PRICE
$2,285.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 28 in |
| Weight Capacity | 376 lbs |
| Weight | 196 lbs |
| Wheel Diameter | 5 x 1/2 |
| Min Leg Height | 28 in |
| Skate Wheel Diameter | 1-7/8 in |
| Max Leg Height | 36 in |
| Between Frame Width | 24 in |
| Axle Center | 5-1/4 in |
| Outside Radius | 44 in |
| Inside Radius | 18 in |
| Adjustable Length | 3'7" to 12'2" |
Product Details
| Assembly Required | No |
| Type | Skate Wheel Conveyor |
| Color | Silver |
| Skate Wheels per Axle | 8 |
| Material | Steel |
| Manufacturers Part Number | 37624012PAL |
| Leg Sets per Unit | 4 |
| Wheel/Roller Material | Polymer with Steel Ball Bearings |
| Brand | NestaFlex Conveyors |
Warranty
| Warranty | 2 yr |