Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PSA Discs

152 Results
PSA Discs - 6"

PSA Discs - 6"

CompareImageBrandDiameterGradeGritAbrasive MaterialTool CompatibilityModel #Price
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 400 Grit, 100 Discs/Roll, 6 Rolls
3M
6 in
Coarse
400
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251181$299.95
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 240 Grit, 100 Discs/Roll
3M
6 in
Coarse
240
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3251124$299.95
3M™ Stikit™ Film Disc Roll 360L 6" X NH Aluminum Oxide P800 125 discs per roll - Pkg Qty 4
3M
6 in
Super Fine
P800
Aluminum Oxide
Random Orbital Sanders
WBB1903407$105.95 ea.
3M™ Stikit™ Gold Abrasive Disc Roll, 6" Dia., 150 Grit, No Hole, 100 Discs/Roll
3M
6 in
Coarse
150
Aluminum Oxide Blend
Disc Sanders, Double Action Sanders, Machine Sanding, Random Orbital Sanders
WBB3250930$299.95
3M™ Stikit™ Paper Disc Roll 236U 6" X NH Aluminum Oxide P500 100 discs per roll - Pkg Qty 4
3M
6 in
Very Fine
P500
Aluminum Oxide
Random Orbital Sanders
WBB1903482$105.95 ea.
Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll
Norton
6 in
Medium
P80
Aluminum Oxide
Random Orbital Sanders, Stationary Disc Sanders
Ships Same Day
WBB2202919
$65.95
Dynabrade® 82477 PSA Disc 6" Dia. 80 Grit Aluminum Oxide - Pkg Qty 100
Dynabrade
5 in
Medium
80
Aluminum Oxide
Orbital Sanders
WBB2266260$1.49 ea.
United Abrasives - Sait 35099 PSA Disc 6" Dia. 80 Grit Aluminum Oxide - Pkg Qty 50
United Abrasives-Sait
6 in
Medium
80
Aluminum Oxide
Disc Sanders
WBB2233328$2.10 ea.
3M™ Stikit™ Gold Film Disc Roll D/F 01381 6" Dia. Aluminum Oxide P120 125 discs per roll
3M
6 in
Fine
P120
Aluminum Oxide
-
WBB1903670$209.95
Superior Abrasives 11458 Coated PSA Disc Stick on 6" Aluminum Oxide Coarse - Pkg Qty 50
Superior Abrasives
6 in
Coarse
50
Aluminum Oxide
Right Angle Sanders
Ships Same Day
WBB2265789
$1.61 ea.
Showing 1-10 of 46 results
PSA Discs - 5"

PSA Discs - 5"

Showing 1-10 of 44 results
PSA Discs - 12”

PSA Discs - 12”

Showing 1-10 of 12 results
PSA Discs - 20”

PSA Discs - 20”

PSA Discs - 8"

PSA Discs - 8"

Showing 1-10 of 11 results
PSA Discs - 10”

PSA Discs - 10”

PSA Discs - 9"

PSA Discs - 9"

Sander Abrasives

Sander Abrasives

PSA Discs - 7”

PSA Discs - 7”

PSA Discs - 4” or less

PSA Discs - 4” or less

Showing 1-10 of 19 results
PSA Discs - 15”

PSA Discs - 15”

PSA Discs - 18”

PSA Discs - 18”