3M™ Stikit™ Gold Film Disc Roll D/F 6" Dia. Aluminum Oxide P80 100 discs per roll
Write a Review
|
Questions & Answers (0)
Product Description
Use for shaping plastic filler, removing paint around damaged area and scratch refinement of bare metal. Also used for featheredging or last final sanding step before priming.
Applications are Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge.
Industries Include Automotive.
Applications are Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge.
Industries Include Automotive.
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 6 in |
Product Details
| Color | Yellow |
| Series | 01383 |
| Manufacturers Part Number | 7010298823 |
| Disc Type | PSA Disc |
| For Use With | Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge |
| Grit | P80 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Brand | 3M |
| Trademark | Stikit |