Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797585

MPN #: 3784

80/20 3784 Roll-In T-Nut W/Flex Handle

Product Description
80/20 3784 Roll-In T-Nut W/Flex Handle

Features:
  • Easy to add and reposition to an existing frame where T-slot ends are captivated
  • Can be loaded from the profile end or the profile side
  • The set screw permanently positions the T-nut in the T-slot
  • Available in black and bright zinc as well as stainless steel (B) E Set Screw Hex Wrench


PRICE
$3.40

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7/8
Width1/2 in
Dimension A0.285
Thread10-32 in

Product Details

TypeRoll-In T-Nut
Finish TypeBright Zinc
MaterialSteel
DescriptionT-Nut
Series15 Series
Manufacturers Part Number3784
Brand80/20 Inc