Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB2117211

MPN #: 3170-3-024-37

Kendall Howard™ 37U LINIER® Server Cabinet, No Doors/No Side Panels, 24" Depth

Product Description
Setting itself apart from the 3100 series, the LINIER® 3170 line is a completely open server cabinet. This unique server cabinet is built without doors or side panels allowing maximum air flow for your network equipment. Built with a 24" depth, this LINIER® Server Cabinet is suitable for telecome and datacome systems, A/V equipment, and small home audio/visual equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost, open frame server cabinet, the 3170 LINIER® series is your answer.

Features:

  • No doors or side panels
  • 24" useable depth (Also available with a 36" depth)
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top and bottom removable laser knockouts
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty


PRICE
$1,699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth27 in
Height71-3/4 in
Weight Capacity1300 . Stationary, 800 . on casters lbs
Weight104 lbs

Product Details

Assembly RequiredNo
TypeServer Rack Cabinet
Rack Spaces37U
ColorBlack
Door TypeNo Doors/Side Panels
MaterialSteel
DescriptionLINIER® Server Cabinet
Package Quantity1
Manufacturers Part Number3170-3-024-37
BrandKendall Howard

Warranty

Warranty5 yr