- No doors or side panels
- 1300 lb. weight capacity (Holds 800 lbs. on casters)
- Fully Adjustable
- Includes preinstalled casters and levelers
- Includes two sets of adjustable cage nut style mounting rails
- Installation hardware included
- Black powdered coated steel
- Made in the USA
- 5- year limited warranty
Kendall Howard 37U LINIER® Server Cabinet - No Doors/No Side Panels - 36" Depth
Write a Review
|
Questions & Answers (0)
Product Description
Setting itself apart from the 3100 series, the LINIER® 3170 line is a completely open server cabinet. This unique server cabinet is built without doors or side panels allowing maximum air flow for your network equipment. Built with a 36" depth, this LINIER® Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options. When you need a low cost, open frame server cabinet, the 3170 LINIER® series is your answer.
PRICE
$825.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 37-3/4 in |
| Height | 71-3/4 in |
| Weight Capacity | 1300 . Stationary, 800 . on casters lbs |
Product Details
| Assembly Required | Yes |
| Type | Open Frame Server Rack |
| Rack Spaces | 37U |
| Color | Black |
| Material | Steel |
| Description | LINIER® Open Server Rack |
| Package Quantity | 1 |
| Manufacturers Part Number | 3170-3-001-37 |
| Brand | Kendall Howard |
Warranty
| Warranty | 5 yr |