- 8 Ft Power Cord, 3 Wire
- Amps 15
- Volts 125
- Gauge 14
- Type Sjtow
- Heavy Duty AppIiance Cord Set W/ Molded Angle Plug
- Nema # 5-15p
Allpoints 38-1305 96" Heavy Duty SJTOW Appliance Power Cord - 125V, 14 Gauge Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 33048 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | Ultrafryer |