- Material: Stainless Steel
- Length: 6" | 152 Mm
- Height: 7-1/4" | 185 Mm
- Capacity: 7 Qt
- Inner Diameter: 1/2"
- Depth: 4-1/2" | 115 Mm
- Nsf Certified: Y
Allpoints 1631019 Whip, Wire, 7 Qt, Stainless Steel, Nsf For Kitchen Aid
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | KSMC7QEW |
| Type | Mixer Accessories |
| Brand | Kitchen Aid |