- 6 Ft Power Cord, 3 Wire
- Amps 15
- Volts 125
- Gauge 14
- Type Sjtow
- Appliance Cord Set W/ Molded Angle Plug
Allpoints 38-1544 72" SJTOW Appliance Power Cord, 14 Gauge Wire
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381544 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 125V V |
| Color | Black |
| Brand | AllPoints |