Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949468

MPN #: 851030

Allpoints 85-1030 Blue Tin Plated Copper Butt Connector; Wire Gauge: 14 - 100/Box

Product Description
  • Tin Plated Copper Trminals, Vinyl Insulated.
  • Butt Connector,
  • Color Blue
  • Wire Gauge 14-16
PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number851030
TypeButt Connector
ColorBlue
BrandAllPoints