This 150 lb. half coupling is manufactured from corrosion resistant 304 stainless steel and features a single female NPT threaded end, making it ideal for terminating pipe runs or connecting to valves, tanks, and equipment. Its compact design is especially useful in tight spaces where a full coupling is not required. The cast construction provides consistent wall thickness, strength, and dependable performance in low pressure applications. Precision machined threads ensure secure, leak resistant installation. Ideal for water, air, food processing, and light industrial systems, 304 stainless steel offers excellent resistance to rust, corrosion, and oxidation for long term durability.
MSI Products 3/8" 304 Stainless Steel Half Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.17
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Size | 3/8 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Half Coupling |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3030606 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |