- Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that's easy to read
- 9-pc. 3/8 in. drive crowfoot wrenches: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in
- Black inch-size wrench key
Tekton 3/8" Drive Crowfoot Wrench Set with Key, 5/16" - 3/4", 9 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 0.6 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Drive Size | Various (Set) in |
Product Details
| Type | Crowfoot Wrench Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 9 |
| Color | Gray |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | WCF94101 |
| Brand | Tekton |