3-point contact design diminishes stress on the wrench and on the fastening elements. Polished satin end. 30° opening. Thin design facilitates work in hard to reach places. Satin finish handle protects against corrosion. Urrea Grip System.
C.S. Unitec EX213-22A Bung Wrench, Aluminum Bronze, 7/8" Features: Bung wrench for open large drums Multiple sizes available Non-sparking, corrosion resistant Made from aluminum bronze
Features: Crowfoot wrenches are professional quality, made of high grade steel Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
Features: Best Combination of Angles – We paired 30 and 60 degree angled heads to achieve greater coverage with fewer blind spots in limited access situations Beam Position Improves Performance – To achieve the greatest range of motion in confined spaces, we shifted the wrench beam the maximum distance up and out of the way and reduced the radius where it meets the wrench head Clear Size Markings – The wrench sizes are laser engraved onto both sides of each angle wrench with a large, permanent marking that's easy to read Chamfered Handle – Except for the smallest sizes, the edges of the ...