- Dual scale calibrated dual direction
- Positive lock with spring-loaded pull-down lock ring
- Fast, accurate, and easy to set
- Easy-to-read laser marked scales
- Ergonomic comfort-grip
- Accuracy: ± 3% CW of indicated value, CW from 20% to 100% of full scale
- Meets or exceeds ASME standards, ISO 6789 standards
- Individually serialized with matching certificate of calibration traceable to N.I.S.T
Williams® 3/8" Drive Micrometer Adjustable Torque Wrench, 10-100 ft-lbs,15-11/16" Long
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$295.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-11/16 in |
| Max Torque | 1200 lb-in |
| Drive Size | 3/8 in |
Product Details
| Type | Micrometer Torque Wrench |
| Color | Silver |
| Manufacturers Part Number | 1002MFRPHW |
| Brand | Williams |
Compliance & Certifications
| Certifications | Calibration Certificate, ASME Standards, ISO 6789 |