Urrea Micrometer Preadjusted Torque Wrench, 1/4" Drive, 6-1/2" Long, 1-5 Ft/Lb Torque Range
Write a Review
|
Questions & Answers (0)
Product Description
Designed to be used in production and assembly lines where a specific torque is required in repetitive operations. ± 3% precision in right-direction, from 20-100% of its scale.
PRICE
$205.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Drive Size | 1/4 in |
Product Details
| Style | Ratcheting Micrometer |
| Type | Torque Wrench |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | 6000 |
| Brand | Urrea |