- 90-Tooth Gear = 4° Swing Arc: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress.
- Ultra-Compact Head: Unlike conventional "low profile" designs that focus on controlling only the thickness of the head, we reduced the size in every dimension: height, width, and length.
- Proof Torque: Our ratchets meet (and most far exceed) the industry standard for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
- Working Handle Length: We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
- Comfort Grip Handle: We designed our comfort grip handle with a rounded oval shape to fit your hand without being bulky.
- Versatile Support: The rounded oval shape supports your palm and fingers when you push or pull.
Tekton 3/8" Drive Pear Head Quick-Release Comfort Grip Ratchet 8"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.6 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Comfort Grip |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Material | Steel |
| Description | 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH12108 |
| Brand | Tekton |