- A 3/8 Inch Drive on a 1/4 Inch Drive Body: This small body ratchet uses the same body as our 1/4 inch drive x 6 inch ratchet so that you get the access and agility of a smaller handle and ratchet head in 3/8 inch drive.
- Smaller Ratchet Head Improves Access
- Performs Like a 1/4 Inch Drive Ratchet
- 180° Flex, 9 Positions: The flex head sweeps through 180 degrees, snapping to nine different detent angles to reach around obstacles. A spring-actuated pawl engages with well-defined teeth to hold the head in position.
- 90-Tooth Gear = 4° Swing Arc: The single half-moon pawl maintains 9 teeth engaged with the gear at all times, ensuring that it won't slip or skip under stress.
- Sleek, Comfortable Handle: The finger groove has pronounced interior edges for traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort.
- Working Handle Length: We name our ratchets and breaker bars according to their effective working length, which is measured from the center of the drive tang to the end of the handle.
Tekton 3/8" Drive Flex Head Non-Quick-Release Small Body Ratchet 6"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.4 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Handle Type | Standard |
| Ratchet Head Style | Flexible |
| Impact Approved | No |
| Material | Steel |
| Description | 3/8 Inch Drive x 6 Inch Flex Head Non-Quick-Release Small Body Ratchet |
| Ratcheting | Yes |
| Manufacturers Part Number | SRH21506 |
| Brand | Tekton |