- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SuperTorque® lobular openings for greater turning power without deforming the fastener
- Metal tool box made for years of rugged use
Williams® 3/8" Drive Ratchet Spinner, 1-1/4"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Weight | 0.1 lbs |
| Drive Size | 3/8 in |
Product Details
| Type | Ratchet Spinner |
| Impact Approved | No |
| Color | Silver |
| Manufacturers Part Number | JHWB-70 |
| Brand | Williams |