- 3 Extensions - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket
- Universal Joint - Reach around obstructions and access fasteners at an angle
- Adjuster - Adapt 3/4 inch drive tools to 1 inch drive sockets
- Reducer - Reduce 3/4 inch drive tools to 1/2 inch drive sockets
- Knurled Grip - The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool
- Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Spring-loaded retaining balls latch into sockets and hold them securely in place
- Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
Tekton 3/4" Drive Accessories, 6 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 8 lbs |
| Female Drive Size | 3/4 in |
| Output Drive | 1/2, 1 in |
| Drive Size | 3/4 in |
| Male Drive Size | 1/2, 1 in |
Product Details
| Type | Socket Accessories Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA93005 |
| Brand | Tekton |