Features:
- Power: With a jumbo hammer impact mechanism and power regulation, the 1702 Series is powerful and easy to control
- Reliable: No matter how often you use it, the 1702 Series Impact Wrench will deliver the same high-quality output every time.
This product will be restocked soon
Weights & Dimensions
| Length | 6-5/8 |
| Height | 3-5/8 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 105 lb-in |
| Drive Size | 3/8 in |
Product Details
| CFM | 13 CFM |
| Color | Black |
| Style | Straight |
| Material | Hammer Case: Steel, Aluminum |
| Anvil | Standard |
| Description | Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | 1702SB1 |
| BPM | 1500 |
| Noise Output | 86.8 / 97.8 dBA |
| Free Speed | 10000 rpm |
| Brand | Ingersoll Rand |
Warranty
| Warranty | 1 yr |